Beli laser meter bosch di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:These laser distance meters take readings in both indoor and outdoor environments.atribut:
- Display Type: Digital
- Includes Battery: Batteries Included
- System of Measurement: Inch
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:The Bosch Line and Point Laser Level is a pocket-sized tool that allows the user to easily mount the laser, align it and go to work, making it a great tool for basic tasks. Handy for horizontal, vertical or angular applications, it has two built-in bubble vials, with quick and accurate leveling.
- Tajima Meteran Laser Level (Laser Line)Deskripsi:'- A vial that is easy to check even in dark places has adopted.
- BOSCH Digital Laser Distance Meter (Meteran Laser)Deskripsi:The Bosch Laser Measure allows users to take distance measurements instantly and with ultimate precision. Simply press the measure button to activate the laser and begin measuring in real time. Put down the pad of paper and calculator
- BOSCH Laser Distance Meteratribut:
- Light Source: Laser diode
- BOSCH Green Line Laser Distance Meter (Meteran Laser)atribut:
- Working Range (m): up to 15
- Operating Temperature (°C): -10 – 50
- Storage Temperature (°C): -20 – 70
- Laser Class: 2
- Plumb Point Accuracy (mm/m): ± 0.7 (plus use-dependent deviation)
- Self-Levelling Range (°): ± 4
- Accuracy (mm/m): ± 0.3 (plus use-dependent deviation)
- Colour of Laser Line: Green
- Dust and Splash Protection: IP 54
- Laser Diode (nm): Line: 500 – 540 (< 10 mW), Point: 630 – 650 (< 1 mW)
- Leveling Time (s): 4
- Max. Working Range of Laser Points, (m): 10 (top), 10 (bottom)
- Maximum Operating Time (hour): 6 (in cross line and point mode), 8 (in cross line mode), 10 (in line and point mode), 12 (in line mode), 22 (in point mode)
- Power Supply (V): 3 x 1.5 LR6 (AA)
- Projection: 2 lines / 2 points
- Tripod Thread (inch): 1/4, 5/8
- UNI-T Laser Distance Meter (Pengukur Jarak Laser)Deskripsi:UT396 serious is new professional multi-purpose laser distance meter with high precision. It can measure distance, area, and even obtain volume data by using the Pythagorean Theorem. It is portable, reliable,operationally simple and phase.
- Simon Sepatu Safety Low Cut TS-8317 (Sepatu Proyek)atribut:
- Color: Black
- SNDWAY Digital Laser Distance Meter (Meteran Laser)Deskripsi:Alat pengukur jarak ini dirancang khusus untuk mengukur jarak dengan tepat dan memiliki desain yang ringkas dan praktis. Hadir dengan berbagai fungsi otomatis untuk melakukan pengukuran luas, volume, Phytagoras, penambahan, dan pengurangan.Sangat ideal digunakan untuk pekerjaan dekorasi interior, renovasi, konstruksi, dan industri, terutama di area yang luas seperti kamar, apartemen, gedung, real estate, pabrik, gudang, dll.
- KRISBOW Digital Laser Distance Meter (Meteran Laser)Deskripsi:Pilihan tepat alat bantu ukur yang lengkap untuk mengukur besaran area, volume dan jarak yang akurat dan lengkap adalah meteran laser digital dari Krisbow. Meteran digital ini menggunakan teknologi laser untuk mengukur dengan jarak hingga 100 meter dan akurasi hingga satuan mm. Praktis digunakan dengan display LCD yang besar dan mudah terlihat. Cocok digunakan untuk berbagai pekerjaan di bidang arsitektur, konstruksi atau penelitian.atribut:
- Auto Laser Off: After 30 sec
- Auto Power Off (minute): After 3
- IP Protection: IP54
- Laser Class: Class II (635 nm, <1mW)
- Power Supply: 2x1.5V AAA battery
- Resolution (mm): 1
- EZREN Digital Laser Distance Meter (Meteran Laser)Deskripsi:Ezren Meteran Laser Digital 60 Meter Rangefinder Distance- Area, Pengukuran Volume: Ya- Pythagoras Sekunder: Ya- Teorema Pythagoras tidak langsung: Ya- Penambahan dan Pengurangan: Ya- Pengukuran berkelanjutan: Ya- Pengukuran jarak tunggal: Yaatribut:
- Dimensions (mm): ±115x50x25
- Accuracy (mm): ± 2
- Measurement Units: m/in/ft /ft+in
- Battery Type: AAA 2 X 1.5V
- Button: Soft Rubber Button
- Historical Memory: 20
- Laser Class: Class 2
- Laser Type (Nm): 630-650, <1mW
- Operating Temperature (°C): 0-40
- Power Supply: AAA batteries - 2pcs
- Storage Temperature (°C): -10-60
- SHINWA Inspection MirrorDeskripsi:Inspection and observation of the inside and back of the machine can be performed. The angle of the mirror can be changed freely.
- BOSCH Distance Meteratribut:
- Minimum measurement unit (mm): 1
- Measurement Accuracy (mm): ± 2.0
- Storage Temperature Range (°C): -20 to +70
- Dustproof / waterproof performance: IP54 (excluding battery compartment)
- Operating Temperature Range (°C): -10 to + 50
- Power Supply: AAA alkaline batteriesx2
- Light Source: Laser diode
- Measurement Range: 0.15 ~ 40m
- Output: 1mW or less (class 2)
- Wavelength (nm): 635
- Taffware Machine Self Leveling 16 Line Laser 4D Remote (Alat Ukur Laser)Deskripsi:Laser level adalah sebuah alat bantu yang berguna untuk menentukan sebuah objek telah lurus baik secara vertikal maupun horizontal. Alat dari Taffware Hilda memiliki 16 buah titik laser sehingga dapat menentukan axis vertikal maupun horizontal dalam waktu bersamaan dengan mudah. Alat ini biasa digunakan untuk keperluan konstruksi yang membutuhkan presisi yang sempurna. Alat ini juga sudah dilengkapi remote untuk memudahkan Anda mengendalikannya dari jarak jauh. Uniknya lagi, bila alat ini berada dalam posisi permukaan miring maka alat akan langsung mengeluarkan bunyi sebagai notifikasi kepada Anda bahwa permukaan tidak rata atau dataratribut:
- Input (V/Hz): 100 - 240, 50/60
- Material: Plastik
- BOSCH Cordless Drill Driver (Mesin Bor Baterai)Deskripsi:Bosch memiliki range produk Mesin Bor Nirkabel yang lengkap dengan voltase battery 12-18V digunakan untuk industri manufaktur, kontruksi, dan pemakaian rumah tangga
- monotaro.id Inspection MirrorDeskripsi:Inspection Mirror 12 inch adalah cermin cembung kaca kolong mobil untuk mendeteksi/inspeksi barang-barang yang berbahaya. Mirror terbuat dari akrilik khusus yang tidak mudah pecah dan mudah dibersihkan hanya dengan air dan kain lembut.Product elements :1.Acrylic Mirror2.Card Buckle3.Waher & Cap4.Rotary Wheel5.Aluminium Pipe6.LED Torchatribut:
- Mirror diameter (inch): 12
- Handle Length (inch): 51
- Mirror Shape: Cermin Cembung
- BOSCH Meteran Laser Level (Laser Line)Deskripsi:Plane laser levels project a line from each side to form four-line horizontal (level) and/or vertical (plumb) planes around the level. The projections intersect to assist with leveling, alignment, squaring, and plumbing, especially for tasks that require positioning along multiple walls within a space. These levels are commonly used when installing drop ceilings, recessed lighting, sprinkler systems, chair rails, and trim.atribut:
- Includes Battery: Batteries Included
- Laser Class: Class 2
- Laser Projection: Horizontal; Vertical
- Leveling Type: Manual Leveling
- Self Leveling Range: ±4°
Daftar Harga laser meter bosch Terbaru October 2026
| BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp2.499.900 |
| BOSCH Meteran Laser Level (Laser Line) | Rp649.900 |
| Tajima Meteran Laser Level (Laser Line) | Rp8.099.900 |
| BOSCH Digital Laser Distance Meter (Meteran Laser) | Rp1.199.900 |
| BOSCH Laser Distance Meter | Rp1.499.900 |
| monotaro with Inspection Mirror LED Light | Rp40.900 |
| BOSCH Green Line Laser Distance Meter (Meteran Laser) | Rp4.599.900 |
| UNI-T Laser Distance Meter (Pengukur Jarak Laser) | Rp619.900 |
| BOSCH Cordless Screwdriver (Obeng Listrik) | Rp769.900 |
| BOSCH Corded Impact Drill (Mesin Bor Beton) | Rp769.900 |
Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)



















































































































































/g8P109737584-6.jpg)
/P101518183-1.jpg)
/P103021605-1.jpg)
/P101518176-1.jpg)


/P103083940-3.jpg)
/ajP106080379-1.jpg)
/00P103640000-1.jpg)
/6aP105411226-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sepatu%20Safety/Sepatu%20Safety%20Low%20Cut/Simon%20Sepatu%20Safety%20Low%20Cut%20TS-8317%20(Sepatu%20Proyek)/P101004320-2.jpg)
/dnP106779491-1.jpg)
/63P104573219-2.jpg)
/a2P108488362-1.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/SHINWA%20Inspection%20Mirror/ahP106570377-1.jpg)

/o4P107923868-1.jpg)
/6sP101518244-38.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Alat%20Keselamatan%20Kerja/Alat%20Keamanan/Sistem%20Keamanan/monotaro_id%20Inspection%20Mirror/djP111129487-1.jpg)
/mbP109737803-6.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-3.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)